Skip Content
ELEMENT WATER HEATER 1650W 120V CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT WATER HEATER 1650W 120V CSA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E754
  • Mfr. Model # 2E754
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
  • Insert Length (In.) 9-15/16
  • For Use With Moderately Hard Water
  • Type Low-Watt Density
  • Style Screw In
  • Item Water Heater Element
  • Fits -
  • Sheath Material Copper
  • Hz 60
  • Voltage 120
  • Plating Zinc
  • Watts 1650

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list