ELEMENT SWEATSHIRT NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ELEMENT SWEATSHIRT NAVY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFM218
  • Mfr. Model # DFM218
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.0 lbs
Compare

Technical Specs

  • Number of Pockets 1
  • Colour Navy
  • Item Sweatshirt
  • Size X-Small
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Closure Type 1/4 Zip
  • ATPV Rating 9.1 cal/cm²
  • Fabric Weight 12.5 oz
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 32-1/8"
  • Fits Chest Size 32" - 34"
  • Standards HRC 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list