Skip Content
ELEMENT SWEATSHIRT NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELEMENT SWEATSHIRT NAVY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFM215
  • Mfr. Model # DFM215
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Colour Navy
  • Item Sweatshirt
  • Closure Type 1/4 Zip
  • Number of Pockets 1
  • Size 3X-Large
  • ATPV Rating 9.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 53" - 56"
  • Fabric Weight 12.5 oz
  • Sleeve Length 35-7/8"
  • Standards HRC 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list