close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
ELEMENT SWEATSHIRT NAVY
- Item # TRNDFM214
- Mfr. Model # DFM214
- UNSPSC # 46181508
- CATALOGUE PAGE # 2321
- Shipping Weight 2.0 lbs
Technical Specs
- Colour Navy
- Number of Pockets 1
- Item Sweatshirt
- Material 67% Modacrylic, 29% Rayon, 4% Spandex
- Size 2X-Large
- ATPV Rating 9.1 cal/cm²
- Closure Type 1/4 Zip
- Hazard Risk Category (HRC) 2
- Fabric Weight 12.5 oz
- Sleeve Length 35-1/4"
- Fits Chest Size 49" - 52"
- Standards HRC 2
Compliance and Restrictions
-
None