ELEMENT SWEATSHIRT NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ELEMENT SWEATSHIRT NAVY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFM210
  • Mfr. Model # DFM210
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Navy
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Item Sweatshirt
  • Number of Pockets 1
  • Size Small
  • Closure Type 1/4 Zip
  • ATPV Rating 9.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 35" - 36"
  • Fabric Weight 12.5 oz
  • Sleeve Length 32-3/4"
  • Standards NFPA 2112, NFPA 70E, NFPA 1975

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list