ELEMENT SWEATSHIRT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELEMENT SWEATSHIRT BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFM206
  • Mfr. Model # DFM206
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Item Sweatshirt
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Number of Pockets 1
  • ATPV Rating 9.1 cal/cm²
  • Size 4X-Large
  • Closure Type 1/4 Zip
  • Fabric Weight 12.5 oz
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 57" - 60"
  • Sleeve Length 36-1/2"
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list