Skip Content
ELEMENT SWEATSHIRT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELEMENT SWEATSHIRT BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFM202
  • Mfr. Model # DFM202
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Item Sweatshirt
  • Number of Pockets 1
  • Closure Type 1/4 Zip
  • Size Large
  • ATPV Rating 9.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 12.5 oz
  • Fits Chest Size 41" - 44"
  • Sleeve Length 34"
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list