ELEMENT REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT REPLACEMENT

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR220-4061
  • Mfr. Model # 220-4061
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 3197
  • Shipping Weight 1.0 lbs

Product Details

Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

Technical Specs

  • Wattage 750
  • Item Element
  • Voltage 120
  • Height 8-1/2"
  • Includes Heavy-Duty 3 Wire 5 ft. (1.52 m) Attached Cord
  • Temp. Range 151 Degrees F - 190 Degrees F
  • Cord Length 59-8/9"
  • Width 8-1/2"
  • Standards CSA Certified
  • Hose Inlet Dia. 5/8"
  • Hose Outlet Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list