Skip Content
ELEMENT POWER STEERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT POWER STEERING

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT8407
  • Mfr. Model # PT8407
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3132
  • Shipping Weight 5.71 lbs

Product Details

Microlite hydraulic element has an outside diameter is 4-1/32 inches, inside diameter is 2-7/16 inch. Overall length is 4-5/32 inches.

Technical Specs

  • Item Power Steering Filter
  • Height 4-5/32"
  • Length 4-5/32"
  • Includes 8 Psid By-Pass Valve, A. Gasket Attached
  • Outside Dia. 4-1/32"
  • Width 4-1/32"
  • Description/Special Features Power Steering Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list