Skip Content
ELEMENT PANEL AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT PANEL AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA4322
  • Mfr. Model # PA4322
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.775 lbs

Technical Specs

  • Height 2"
  • Item Air Filter
  • Length 12-7/16"
  • Includes (1) Attached O. Gasket
  • Description/Special Features Panel Air Element
  • Width 11-11/16"
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list