ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNS489
  • Mfr. Model # S489
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3133
  • Shipping Weight 0.296 lbs

Product Details

Microlite hydraulic element contains reinforced centertube. Outside diameter is 3-1/4 inches, inside diameter is 3/4 inch. Overall length is 4-11/16 inches.

Technical Specs

  • Height 4-11/16"
  • Includes G105, (2) Additional F Gasket
  • Item Oil Filter Element
  • Outside Dia. 3-1/4"
  • Length 4-11/16"
  • Width 3-1/4"
  • Description/Special Features Turbocharge, Felt Disk

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list