Skip Content
ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT90-10
  • Mfr. Model # PT90-10
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 1.5 lbs

Product Details

O.E. hydraulic replacement filter, common applications, fits/replaces Caterpillar 4J6064, 4J806.

Technical Specs

  • Height 9"
  • Length 9"
  • Includes Reinforced Center Tube, G196-B, G265, G347, G360, ES4008 O Gasket
  • Outside Dia. 5-1/8"
  • Item Hydraulic Filter
  • Width 5-1/8"
  • Description/Special Features Hydraulic Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list