Skip Content
ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNP999HD
  • Mfr. Model # P999HD
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 1.4 lbs

Product Details

When converting from bag-type with any conversion kit, lines must be switched so oil flows outside-in. Contains reinforced centertube. 4-31/32 inches O.D. 11/16 & 1-9/16 inches I.D. 9-11/16 inches long. Two end seals attached. Gasket included.

Technical Specs

  • Includes Reinforced Center Tube, G164-A, G263, G269, G278, G336 O Gasket, (2) End Seal Attached
  • Height 9-11/16"
  • Item Oil Filter
  • Width 4-31/32"
  • Outside Dia. 4-31/32"
  • Length 9-11/16"
  • Description/Special Features Heavy-Duty Full-Flow Lube Element
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list