Skip Content
ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNP73
  • Mfr. Model # P73
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3132
  • Shipping Weight 0.53 lbs

Product Details

Microlite element has an outside diameter of 3-15/32 inches, inside diameter of 13/16 inches and length is 4-3/16 inches. Gaskets included.

Technical Specs

  • Height 4-3/16"
  • Outside Dia. 3-15/32"
  • Length 4-3/16"
  • Includes F.Gskt G106, Grommets (1) Attached,
  • Item Oil Filter
  • Width 3-15/32"
  • Description/Special Features By-Pass Lube Element with Bail H and le
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List