Skip Content
ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNP52
  • Mfr. Model # P52
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3133
  • Shipping Weight 1.12 lbs

Product Details

Microlite element has an outside diameter of 4-7/32 inches, inside diameter is 1/2 inches and length is 8 inches.

Technical Specs

  • Height 8"
  • Width 4-7/32"
  • Outside Dia. 4-7/32"
  • Length 8"
  • Item Oil Filter
  • Includes F.Gskt G115-A, G115-MSB, O.Gskt G208-A, G280, ES1071, Grommets(2) Attached,
  • Air Filter Design Element Only, Radial
  • Description/Special Features By-Pass Lube Element with Bail H and le

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list