Skip Content
ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNC750E
  • Mfr. Model # C750E
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3123
  • Shipping Weight 6.98 lbs

Product Details

750 size depth-pack by-pass lube element with bail handle has an outside diameter of 7-11/16 inches, inside diameter of 7/8 inch and length is 15-1/8 inches. Gasket included.

Technical Specs

  • Includes Bail Handle/750 Size, G155, G157, G238, G252, G309-B, ES1375, ES1376, ES1377 O Gasket
  • Length 15-3/32"
  • Height 15-3/32"
  • Outside Dia. 7-23/32"
  • Width 7-23/32"
  • Item By-Pass Lube Element
  • Description/Special Features 750 Size Depth-Pack By-Pass Lube Element with Bail Handle
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list