Skip Content
ELEMENT LUBE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT LUBE OIL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNC704L
  • Mfr. Model # C704L
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3134
  • Shipping Weight 4.575 lbs

Product Details

Microlite element has an outside diameter of 7-11/16 inches, inside diameter is 7/8 inches and length is 10 inches.

Technical Specs

  • Height 10"
  • Includes Bail Handle, G155, G157, G238, G252, G309-B, ES1375, ES1376, ES1377 O Gasket
  • Item Oil Filter Element
  • Length 10"
  • Outside Dia. 7-11/16"
  • Width 7-11/16"
  • Description/Special Features By-Pass, Vac-Cel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list