Skip Content
ELEMENT LUBE HD 10222 BY PASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT LUBE HD 10222 BY PASS

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBC7228
  • Mfr. Model # BC7228
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3133
  • Shipping Weight 1.134 lbs

Product Details

Microlite hydraulic element has an outside diameter of 3-27/32 inches, inside diameter is 5/8 inches and length is 7 inches.

Technical Specs

  • Item Oil Filter Element
  • Height 7"
  • Includes F Gasket
  • Length 7"
  • Outside Dia. 3-27/32"
  • Width 3-27/32"
  • Description/Special Features Centrifugal, By-Pass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list