Skip Content
ELEMENT HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HYDRAULIC

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT8491
  • Mfr. Model # PT8491
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Height 18-1/32"
  • Includes 1 Grommets Attached
  • Item Hydraulic Filter
  • Length 18-1/32"
  • Outside Dia. 6"
  • Width 6"
  • Description/Special Features Hydraulic Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list