Skip Content
ELEMENT HYDRAULIC MICROLITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HYDRAULIC MICROLITE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT9159
  • Mfr. Model # PT9159
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Hydraulic Filter
  • Includes Gskt 2 Attached
  • Length 13"
  • Outside Dia. 4-21/32
  • Air Filter Design Element Only, Radial
  • Description/Special Features Hydraulic Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list