Skip Content
ELEMENT HYD WIRE MESH SUPP MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HYD WIRE MESH SUPP MAX

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT9350MPG
  • Mfr. Model # PT9350MPG
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3134
  • Shipping Weight 10.3 lbs

Product Details

Microlite element has an outside diameter of 6 inches, inside diameter is 3-15/16 one end inches and length is 25-1/2 inches.

Technical Specs

  • Height 25-1/2"
  • Item Hydraulic Filter
  • Length 25-1/2"
  • Width 6"
  • Outside Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list