Skip Content
ELEMENT HYD OR TRANSMISSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HYD OR TRANSMISSION

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT268
  • Mfr. Model # PT268
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 1.034 lbs

Product Details

Microlite hydraulic element with an outside diameter of 5 inches, inside diameter of 2-13/16 inches and length is 6-1/8 inches, two end seals attached and gasket included.

Technical Specs

  • Outside Dia. 5"
  • Length 6-1/8"
  • Height 6-1/8"
  • Includes G260, G261, G307, G360, G362, G382 O Gasket, (2) End Seal Attached
  • Item Hydraulic Filter
  • Width 5"
  • Description/Special Features Hydraulic Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list