Skip Content
ELEMENT HYD OR TRANSMISSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HYD OR TRANSMISSION

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT213
  • Mfr. Model # PT213
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 0.95 lbs

Product Details

Microlite hydraulic element has an outside diameter of 3-5/8 inches, inside diameter of 1-15/16 inches and length is 10 inches. Gasket included.

Technical Specs

  • Height 10"
  • Includes G202 F Gasket
  • Length 10"
  • Outside Dia. 3-17/32"
  • Item Hydraulic Filter
  • Width 3-17/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list