ELEMENT HYD OR TRANSMISSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT HYD OR TRANSMISSION

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT207HD
  • Mfr. Model # PT207HD
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 1.14 lbs

Product Details

Microlite heavy-duty hydraulic element has an outside diameter of 4-1/2 inches, inside diameter of 1-29/32 inches and length is 7 inches. Gaskets included.

Technical Specs

  • Outside Dia. 4-1/2"
  • Height 6-31/32"
  • Item Hydraulic Filter
  • Width 4-1/2"
  • Length 6-31/32"
  • Includes (2) ES1092 F Gasket, G236-A, G385, G386, G392, ES3029 O Gasket
  • Description/Special Features Heavy-Duty Hydraulic Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list