Skip Content
ELEMENT HYD OR TRANSMISSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HYD OR TRANSMISSION

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT193-3
  • Mfr. Model # PT193-3
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3133
  • Shipping Weight 2.25 lbs

Product Details

Microlite element has an outside diameter of 6 inches, inside diameter is 3-17/32 inches and length is 8-17/32 inches.

Technical Specs

  • Height 8-17/32"
  • Item Hydraulic Filter
  • Includes G289, ES1041 O Gasket
  • Length 8-17/32"
  • Outside Dia. 6"
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list