Skip Content
ELEMENT HEATING T1 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT HEATING T1 240V

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1257340
  • Mfr. Model # 1257340
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heating element. 240 V, for Phoenix Dryrod II rod oven type: T1.

Technical Specs

  • Item Heating Element
  • Voltage 240

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List