Skip Content
ELEMENT,GENERAL PURPOSE,1 MICRON,88 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT,GENERAL PURPOSE,1 MICRON,88

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GPF4
  • Mfr. Model # 4GPF4
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Flow Rate 88 cfm
  • For Use On -
  • For Use with Stock Number 4GNP9, 4GNY2
  • Item General Purpose Element
  • Max. Temp. (F) 176
  • Microns 1
  • Media Type Nanopor Microglass
  • Type Compressed Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list