ELEMENT,GENERAL PURPOSE,1 MICRON,35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT,GENERAL PURPOSE,1 MICRON,35

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GPH6
  • Mfr. Model # 4GPH6
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Flow Rate 353 cfm
  • For Use with Stock Number 4GNU2, 4GPA4
  • For Use On -
  • Item General Purpose Element
  • Microns 1
  • Max. Temp. (F) 176
  • Type Compressed Air
  • Media Type Nanopor Microglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list