Skip Content
ELEMENT FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT FUEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF906
  • Mfr. Model # PF906
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3132
  • Shipping Weight 0.2 lbs

Product Details

Microlite fuel element has an outside diameter of 3 inches, inside diameter of 1-1/16 inch and length is 3-5/8 inches. Gasket included and grommet.

Technical Specs

  • Height 3-5/8"
  • Includes (3) F. Gasket, (2) A. Gasket, G344 O. Gasket
  • Item Fuel Filter
  • Length 3-5/8"
  • Outside Dia. 3"
  • Width 3"
  • Description/Special Features Secondary Fuel Element
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list