Skip Content
ELEMENT FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT FUEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF816S
  • Mfr. Model # PF816S
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3132
  • Shipping Weight 0.234 lbs

Product Details

Microlite element has an outside diameter of 2-7/8 inches, inside diameter of 15/16 inches and length is 3-1/16 inches. Gasket included.

Technical Specs

  • Height 3-1/16"
  • Item Fuel Filter
  • Includes G147-A F. Gasket
  • Length 3-1/16"
  • Outside Dia. 2-7/8"
  • Width 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list