Skip Content
ELEMENT FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT FUEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF7687
  • Mfr. Model # PF7687
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes F. Gskt.: G376, G472, End Seals:2 Attached, Grommets:1 Attached
  • Item Fuel Filter
  • Length 4-23/32"
  • Height 4-23/32"
  • Outside Dia. 3-7/16"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Fuel Element
  • Width 3-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list