Skip Content
ELEMENT FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT FUEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF598-10
  • Mfr. Model # PF598-10
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3132
  • Shipping Weight 0.33 lbs

Product Details

Microlite element has an outside diameter of 3-7/32 inches, inside diameter of 5/8 inches and length is 2-3/4 inches. Gasket included.

Technical Specs

  • Item Fuel Filter
  • Height 2-3/4"
  • Length 2-3/4"
  • Outside Dia. 3-7/32"
  • Width 3-7/32"
  • Includes F. Gskt.: G458,1 Included,Grommets:2 Attached
  • Description/Special Features Fuel/Water Separator with Bail Handle
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list