ELEMENT FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1277SP
  • Mfr. Model # BF1277SP
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3132
  • Shipping Weight 3.1 lbs

Product Details

Microlite full-flow lube spin-on contains anti-drainback valve. Thread M85 x 2.0. Outside diameter is 4-21/32 inches and length is 11-5/8 inches. Gasket included.

Technical Specs

  • Height 11-5/8"
  • Item Fuel Filter
  • Includes M14 x 2.0 Sensor Port Thread, I. Gasket, O. Ring with BF1277-SP
  • Length 11-5/8"
  • Outside Dia. 4-21/32"
  • Width 4-21/32"
  • Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list