Skip Content
ELEMENT FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1248
  • Mfr. Model # BF1248
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3130
  • Shipping Weight 1.184 lbs

Product Details

Microlite fuel/water separator spin-on with drain contains integral post seal sensor port thread 7/16-20. Thread 1-14 Outside diameter is 3-11/16 inches and length is 5-5/8 inches. Gasket included.

Technical Specs

  • Includes Drain and Integral Post Seal, G381-A I. Gasket, ES3028 F. Gasket
  • Height 5-5/8"
  • Item Fuel Filter
  • Length 5-5/8"
  • Outside Dia. 3-25/32"
  • Width 3-25/32"
  • Air Filter Design Spin-On
  • Description/Special Features Fuel/Water Separator Spin-on with Drain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list