Skip Content
ELEMENT FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1218
  • Mfr. Model # BF1218
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3130
  • Shipping Weight 2.371 lbs

Product Details

Severe service lube spin-on. Thread 1-14. Outside diameter is 4-1/4 inches and length is 11-5/16 inches. Gasket included.

Technical Specs

  • Height 11-5/16"
  • Includes Drain/Integral Post Seal, G401 I. Gasket
  • Length 11-5/16"
  • Item Fuel Filter
  • Width 4-1/4"
  • Outside Dia. 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list