ELEMENT FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1210
  • Mfr. Model # BF1210
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3129
  • Shipping Weight 2.75 lbs

Product Details

Microlite primary fuel/water separator spin-on with drain and sensor port & inside out flow direction. Contains an integral post seal sensor port thread 1/2-20. Thread 15/16-16. Outside diameter 4-1/4 inches & length is 11-11/32 inches. Gasket included.

Technical Specs

  • Item Fuel Filter
  • Height 11-11/32"
  • Includes Drain, G401 I. Gasket
  • Length 11-11/32"
  • Outside Dia. 4-1/4"
  • Width 4-1/4"
  • Description/Special Features Fuel/Water Separator Spin-on with Drain
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list