ELEMENT FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1204SP
  • Mfr. Model # BF1204SP
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3124
  • Shipping Weight 1.621 lbs

Product Details

Microlite secondary fuel/water separator spin-on with drain & sensor port has inside-out flow direction. Contains integral post seal sensor port thread 1/2-20. Thread 1-14. Outside diameter 3-11/16 inches & length is 6-1/16 inches. Gasket included.

Technical Specs

  • Height 6-1/16"
  • Includes Drain/Sensor Port/Integral Post Seal, Sensor Port Thread: 1/2-20, I. Gasket, F. Gasket with BF1204-SP
  • Length 6-1/16"
  • Outside Dia. 3-11/16"
  • Item Fuel Filter
  • Width 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list