Skip Content
ELEMENT FOR WATER HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT FOR WATER HEATER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E673
  • Mfr. Model # 2E673
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
  • For Use With Extremely Hard Water, High Sulfur and Lime Content
  • Insert Length (In.) 16-3/8
  • Sheath Material Nickel Base Alloy
  • Item Water Heater Element
  • Type Nickel-Based Alloy Sheath
  • Style Screw In
  • Fits -
  • Voltage 240
  • Plating Zinc
  • Watts 4500
  • Hz 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list