Skip Content
ELEMENT FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT FILTER

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JC96
  • Mfr. Model # 6JC96
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • For Use With Mfr. No. CSL-851-250HC, CSL-851-200HC, IVF-67, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9
  • For Use with Blower No. CSL-851-250HC, CSL-851-200HC, IVF-67, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD9
  • Item Filter Element
  • Outside Dia. (In.) 5-7/8
  • Inside Dia. (In.) 3-1/2
  • Height (In.) 8-3/4
  • Type Replacement Cartridge
  • Element Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list