Skip Content
ELEMENT FILTER 120 CFM CAP 0.1 MIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT FILTER 120 CFM CAP 0.1 MIC

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRSAFE120
  • Mfr. Model # SAFE120
  • UNSPSC # 40161511
  • CATALOGUE PAGE # 2799
  • Shipping Weight 1.0 lbs

Product Details

Compressed air filtration is provided for a variety of downstream protection requirements with a universal canister filter system that accepts four types of filter elements depending on application needs.

Technical Specs

  • Item Element Filter
  • Filter Rating 0.01

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List