Skip Content
ELEMENT BUNA RF2-2-02Q-35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT BUNA RF2-2-02Q-35

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE937397Q
  • Mfr. Model # 937397Q
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Max. Flow GPM 10
  • For Use With Mfr. No. 10MFP240SA10QB16151
  • Item Hydraulic Filter Element
  • Microns 2
  • Operating Pressure (PSI) 200
  • Package Quantity 1
  • Filter Media Microglass
  • Filters Contaminants
  • Fatigue Rating (PSI) 150
  • Seal Nitrile
  • Housing Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list