Skip Content
ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA5357
  • Mfr. Model # PA5357
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Height 15-19/32"
  • Includes Lift Bar, (2) Gaskets Included, (2) Gaskets Attached
  • Item Air Filter Element
  • Outside Dia. 8-1/2", Boot Gasket 10"
  • Length 15-19/32"
  • Width 8-1/2"
  • Description/Special Features Outer Air Filter Element
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list