Skip Content
ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNCA5352
  • Mfr. Model # CA5352
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3127
  • Shipping Weight 2.6 lbs

Product Details

Lightweight, compact design provides easy installation in less space. Straight through air flow with improved engine protection. Flat corrugated media eliminates need for center tube and wrapper used in traditional air filters.

Technical Specs

  • Height 6-9/32"
  • Includes Attached A. Gasket
  • Item Air Filter
  • Length 6-9/32"
  • Outside Dia. 9-5/16"
  • Width 9-5/16"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Channel Flow Air Element

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List