ELEMENT AIR OUTER RAD SEAL 11 11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT AIR OUTER RAD SEAL 11 11/16

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS4622
  • Mfr. Model # RS4622
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Item Air Filter
  • Includes -
  • Length 11-11/16"
  • Height 11-11/16"
  • Air Filter Design Element Only, Radial
  • Outside Dia. 12-31/32"
  • Width 12-31/32"
  • Description/Special Features Radial Seal Outer Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list