Skip Content
ELEMENT AIR MICROLITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT AIR MICROLITE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA4902
  • Mfr. Model # PA4902
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.421 lbs

Technical Specs

  • Height 3-3/32"
  • Includes Grommets:1 Attached
  • Item Air Filter
  • Length 3-3/32"
  • Width 4-15/32"
  • Description/Special Features Air Element
  • Air Filter Design Element Only, Radial
  • Outside Dia. 4-15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list