ELEMENT AIR MICROLITE W/LID AN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT AIR MICROLITE W/LID AN

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA4640FN
  • Mfr. Model # PA4640FN
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Includes Lid/Fins
  • Item Air Filter
  • Height 12-1/2"
  • Length 12-1/2"
  • Outside Dia. 6-3/32"
  • Air Filter Design Element Only
  • Description/Special Features Air Element
  • Width 6-3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list