Skip Content
ELEMENT AIR HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEMENT AIR HD

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS3544
  • Mfr. Model # RS3544
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3136
  • Shipping Weight 2.57 lbs

Product Details

Microlite element has an outside diameter of 6-1/2 inches, inside diameter is 3-9/16 inches and length is 14-1/32 inches.

Technical Specs

  • Height 14-1/32"
  • Includes 3-9/16" (90.5) One End I. Gasket
  • Item Air Filter
  • Length 14-1/32"
  • Width 6-1/2"
  • Outside Dia. 6-1/2"
  • Description/Special Features Outer Air Filter
  • Air Filter Design Radial
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List