ELEMENT AIR HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT AIR HD

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS3539
  • Mfr. Model # RS3539
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 9.6 lbs

Product Details

Microlite element has an outside diameter of 11-3/8 inches, inside diameter is 6-13/16 one end inches and length is 23-23/32 inches.

Technical Specs

  • Height 25-23/32"
  • Includes 3-3/4" Dust Ejector Hole, Mfr. No. G501-AF F. Gasket, 6-13/16" (173.0) One End I. Gasket
  • Item Air Filter
  • Outside Dia. 11-3/8"
  • Length 23-13/16"
  • Width 11-3/8"
  • Description/Special Features Outer Air Filter
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list