Skip Content
ELEMENT AIR HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT AIR HD

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS3530
  • Mfr. Model # RS3530
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3124
  • Shipping Weight 9.1 lbs

Product Details

Microlite radial seal outer air element with an outside diameter of 12-31/32 inches, inside diameter of 6-13/16 inches, one end. Overall length is 18-5/8 inches.

Technical Specs

  • Length 18-5/8"
  • Height 18-5/8"
  • Item Radial Seal Air Filter
  • Outside Dia. 12-31/32"
  • Includes 6-13/16" (173.0) One End I. Gasket
  • Width 12-31/32"
  • Description/Special Features Radial Seal Outer Air Element
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list