ELEMENT AIR HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEMENT AIR HD

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS3511
  • Mfr. Model # RS3511
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3136
  • Shipping Weight 3.2 lbs

Product Details

Microlite element has an outside diameter of 8-5/16 inches, inside diameter is 6-1/32 inches and length is 15-7/32 inches.

Technical Specs

  • Length 15-7/32"
  • Includes 6-1/32" (153.2) One End I. Gasket
  • Outside Dia. 8-5/16"
  • Item Air Filter
  • Height 15-7/32"
  • Width 8-5/16"
  • Description/Special Features Inner Air Filter
  • Air Filter Design Radial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list